Zoro Homepage

Switch, Mom On/Off Red

  • Mfr # 00-087711-183-3

  • Zoro # G202289378


product price: $30.89
/ea

Key Features

For Use With
Hobart Mixer
Features
Momentary Off/On; (2) Terminals; N/C Mixer On
Fits Brand
Hobart
Color
Red
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-087711-183-3
Zoro #
G202289378
UPC #
-
Country of Origin
United States

Dimensions

Width
1.25 in
Length
2.75 in
Height
1.50 in

Details

Item
Push Button Switch
For Use With
Hobart Mixer
Features
Momentary Off/On; (2) Terminals; N/C Mixer On
Fits Brand
Hobart
Color
Red

Description

Red Push Button Switch, Momentary Off/On, 2 Terminals;N/C Mixer On;Hobart Mixer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.