Zoro Homepage

Switch, Panel, Front

  • Mfr # 087711-00338

  • Zoro # G802334591


product price: $43.25
/ea

Key Features

Fits Brand
Hobart
Height
1.60 in
Type
Front
Width
0.65 in
Length
1.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
087711-00338
Zoro #
G802334591
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.60 in
Width
0.65 in
Length
1.40 in

Details

Item
Panel Switch
Fits Brand
Hobart
Type
Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.