Zoro Homepage

Switch-Reed

  • Mfr # 00-114941

  • Zoro # G9242520


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Height
0.95 in
Width
3.35 in
Length
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-114941
Zoro #
G9242520
UPC #
-
Country of Origin
United States

Dimensions

Height
0.95 in
Width
3.35 in
Length
6.7 in

Details

Item
Reed Switch

Description

Switch-Reed. This is a genuine OEM (Original Equipment Manufacturer) part.. Hobart manufactures products for the foodservice and food retail industries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.