Zoro Homepage

Switch Sealed Dome

  • Mfr # 00-916592

  • Zoro # G5533777


product price: $70.19
/ea

Key Features

For Use With
30 qt Mixer, 40 qt Mixer, Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C
Fits Brand
Hobart
Height
7/8 in
Overall Depth
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-916592
Zoro #
G5533777
UPC #
-
Country of Origin
United States

Dimensions

Height
7/8 in
Overall Depth
2 3/8 in
Overall Width
3 1/4 in

Details

Item
Switch Sealed Dome
For Use With
30 qt Mixer, 40 qt Mixer, Mixer 12 qt, Mixer 20 qt
For Use With Mfr. Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C
Compatible Manufacturer Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C
Compatible Manufacturer Part Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C
Compatible with Mfr. Model No.
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C
For Use with Mfr Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C
Compatible with Manufacturer Model No.
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C
Compatible Pump Manufacturer Part Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C
Compatible Mfr. Model Number
HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C

Description

Switch Sealed Dome, Product Type Sealed Dome Switch, Overall Depth 2 3/8 in, Overall Height 7/8 in, Overall Width 3 1/4 in, For Use With 30 qt Mixer, 40 qt Mixer, Mixer 12 qt, Mixer 20 qt, Compatible with Manufacturer Model Number HL120, HL200, HL200C, HL300, HL300C, HL400, HL400C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.