Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Gasket

  • Mfr # 843809

  • Zoro # G302265449


product price: $53.75
/ea

Key Features

For Use With
Vulcan Steamer Vsx 3, 4, 5, Vsx7ec, Eo, 710Ec, Vsx9000
Fits Brand
Hobart; Vulcan
Width
4 in
Length
15 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843809
Zoro #
G302265449
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
15 in
Thickness
1/8 in
Height
0.05 in

Details

Item
Tank Gasket
For Use With
Vulcan Steamer Vsx 3, 4, 5, Vsx7ec, Eo, 710Ec, Vsx9000
Fits Brand
Hobart; Vulcan

Description

, 3-3/4" X 16", 1/8" Thick, ;2" X 3-7/8" Cutout On End, ;1-3/4" From End And Centered Left To Right.;Vulcan Steamer Vsx 3,4,5, Vsx7Ec, Eo, 710Ec, Vsx9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.