Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank, Weldment, Booster

  • Mfr # 00-919824

  • Zoro # G8831902


product price: $2,279.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
9 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-919824
Zoro #
G8831902
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
9 in
Length
17 in

Description

Gx 16B Extractor For Ds Or 400. This is a genuine OEM (Original Equipment Manufacturer) part. For more than 75 years, Gaylord has revolutionized kitchen ventilation with systems known for durability, dependability and meticulous attention to detail.. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.