Taper Pin
Mfr # PT-003-40
Zoro # G5526278
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
For Use With
Mixer
For Use With Mfr. Model Number
N50
Fits Brand
Hobart
Height
3 1/8 in
Overall Width
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-003-40
Zoro #
G5526278
UPC #
-
Country of Origin
United States
Dimensions
Height
3 1/8 in
Overall Width
3/4 in
Overall Depth
2 1/2 in
Details
Item
Taper Pin
For Use With
Mixer
For Use With Mfr. Model Number
N50
Fits Brand
Hobart
Compatible with Manufacturer Model Number
N50
Compatible Manufacturer Model Number
N50
Compatible Manufacturer Part Number
N50
Compatible with Mfr. Model No.
N50
For Use with Mfr Model Number
N50
Compatible with Manufacturer Model No.
N50
Compatible Pump Manufacturer Part Number
N50
Compatible Mfr. Model Number
N50
Description
Taper Pin, Product Type Taper Pin, Overall Depth 2 1/2 in, Overall Height 3 1/8 in, Overall Width 3/4 in, For Use With Mixer, Compatible with Manufacturer Model Number N50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.