Zoro Homepage

TEMP CONTROL, 240V for Hobart

  • Mfr # 00-850545

  • Zoro # G205832328


product price: $1,443.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Width
4.25 in
Voltage
240 V
Length
6.30 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-850545
Zoro #
G205832328
UPC #
-
Country of Origin
United States

Dimensions

Width
4.25 in
Length
6.30 in
Height
2.25 in

Details

Item
Temperature Control
Fits Brand
Hobart
Voltage
240 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.