Zoro Homepage

Temp Controller 120R

  • Mfr # 70560

  • Zoro # G802292570


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Height
2.70 in
Length
3.30 in
Temp. Range
0° to 500° F
Type
120R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70560
Zoro #
G802292570
UPC #
-
Country of Origin
United States

Dimensions

Height
2.70 in
Length
3.30 in
Width
2.50 in

Details

Item
Temperature Controller
Fits Brand
Hobart
Temp. Range
0° to 500° F
Type
120R

Description

Temperature Controller, [ Type - 120R ] [ Temp 0-500 ] ;[ Dial To Use # 22-1325 ];Dial Plate # 22-1337, 0-500 F;Temperature Probe # 44-1221;Wolf Grill Eme-37, Tme-36/A/B/C, Tme-37, Tmm-36/A/B/C,;Tmm-37/A, Tmm-38.;Hi-Boy Mtg/Pro W/Suffix Sce, Irg, Regency Series,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.