Zoro Homepage

Temp Probe

  • Mfr # 00-354319-00001

  • Zoro # G002263745


product price: $115.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Eco2d, Eco4d, Eco6d, Gco2d, Gco4c, Gco4d, Gco4s, Sg4d, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Wkgd
Fits Brand
Hobart; Vulcan; Wolf
Length
1.25 in
Height
0.75 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-354319-00001
Zoro #
G002263745
UPC #
-
Country of Origin
United States

Dimensions

Length
1.25 in
Height
0.75 in
Width
4.25 in
Size
1/4 in

Details

Item
Temperature Probe
For Use With
Vulcan Eco2d, Eco4d, Eco6d, Gco2d, Gco4c, Gco4d, Gco4s, Sg4d, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Wkgd
Fits Brand
Hobart; Vulcan; Wolf
Material
Stainless Steel
Type
Push-On

Description

,;1/4" X 4" S/S Probe, With 36" Wires & 1/4" F Push-Ons,;;Vulcan Eco2D, Eco4D, Eco6D, Gco2D, Gco4C, Gco4D, Gco4S,;Sg4D, Sg6D, Vc4Ec, Vc4Ed, Vc4Es, Vc4Gc, Vc4Gd, ;Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es, Vc6Gc, Vc6Gd, Vc6Gs;Wolf Wkgd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.