Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Sensor

  • Mfr # 00-856042-00001

  • Zoro # G002323838


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Length
5 in
Width
3.50 in
Height
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-856042-00001
Zoro #
G002323838
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5 in
Width
3.50 in
Height
2.50 in

Details

Item
Temperature Sensor
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.