Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block

  • Mfr # 00-410472-00008

  • Zoro # G102277383


product price: $157.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Steamer, Fryer, Braising Pan, Range, Oven C24ea, E-30-C, E-30-O, E-40-C, E-40-O, E24l, E36l, E48l, E60l, Eco2c, Eco2d, Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Erc225, Erc225f, Erc40, Erc40f, Erc50, Erc50f, Erc85, Erc85f, Erd225, Erd225f, Erd40, Erd40f, Erd50, Erd50f, Erd85, Erd85f, G-30-C, G-30-O, G-40-C, G-40-O, Vb21, Vb2s, Vc4ec, Vc4ed, Vc4es, Vc6ec, Vc6ed, Vc6es, Ve30, Ve40, Vf1, Vf1d, Vf2, Vf2d, Vf90, Vfd90, Vmf1, Vmf1d, Vmf2, Vmf2d, Vtmb2, Vtmb22
Fits Brand
Vulcan
Height
2 in
Width
3 in
Type
3-Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-410472-00008
Zoro #
G102277383
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
3 in
Length
3 in

Details

Item
Terminal Block
For Use With
Vulcan Steamer, Fryer, Braising Pan, Range, Oven C24ea, E-30-C, E-30-O, E-40-C, E-40-O, E24l, E36l, E48l, E60l, Eco2c, Eco2d, Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Erc225, Erc225f, Erc40, Erc40f, Erc50, Erc50f, Erc85, Erc85f, Erd225, Erd225f, Erd40, Erd40f, Erd50, Erd50f, Erd85, Erd85f, G-30-C, G-30-O, G-40-C, G-40-O, Vb21, Vb2s, Vc4ec, Vc4ed, Vc4es, Vc6ec, Vc6ed, Vc6es, Ve30, Ve40, Vf1, Vf1d, Vf2, Vf2d, Vf90, Vfd90, Vmf1, Vmf1d, Vmf2, Vmf2d, Vtmb2, Vtmb22
Fits Brand
Vulcan
Type
3-Pole
Voltage
600 V
Amps
150 A

Description

Tremial Block, 3 Pole, 600V, 150A;Vulcan Steamer, Fryer, Braising Pan, Range, Oven.;C24Ea, E-30-C, E-30-O, E-40-C, E-40-O, E24L, E36L, E48L,;E60L, Eco2C, Eco2D, Eco4C, Eco4D, Eco4S, Eco6C, Eco6D,;Erc225, Erc225F, Erc40, Erc40F, Erc50, Erc50F, Erc85,;Erc85F, Erd225, Erd225F, Erd40, Erd40F, Erd50, Erd50F,;Erd85, Erd85F, G-30-C, G-30-O, G-40-C, G-40-O, Vb21, Vb2S,;Vc4Ec, Vc4Ed, Vc4Es, Vc6Ec, Vc6Ed, Vc6Es, Ve30, Ve40, Vf1,;Vf1D, Vf2, Vf2D, Vf90, Vfd90, Vmf1, Vmf1D, Vmf2, Vmf2D,;Vtmb2, Vtmb22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.