Zoro Homepage

Thermocouple

  • Mfr # 112788-1

  • Zoro # G502290395


product price: $11.65
/ea

Key Features

For Use With
Cecilware Fryer Gf10, Gf8;Grill Ag(1824, 1836, 1848, 2424, 2436, 2448); Jade Oven Jtrh, Jsr-(24, 36); Southbend Model Convection Oven 400; Vulcan Hart
Features
20 to 30 mV; 11/32"-32 Coaxial Thermocouple Thread
Fits Brand
Cecilware; Hobart; Jade; Southbend; Vulcan
Type
Heavy Duty
Series
1900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112788-1
Zoro #
G502290395
UPC #
-
Country of Origin
Mexico

Dimensions

Length
18 in
Width
3 in
Height
1 in

Details

Item
Thermocouple
For Use With
Cecilware Fryer Gf10, Gf8;Grill Ag(1824, 1836, 1848, 2424, 2436, 2448); Jade Oven Jtrh, Jsr-(24, 36); Southbend Model Convection Oven 400; Vulcan Hart
Features
20 to 30 mV; 11/32"-32 Coaxial Thermocouple Thread
Fits Brand
Cecilware; Hobart; Jade; Southbend; Vulcan
Type
Heavy Duty
Series
1900

Description

1900 Series Heavy Duty 18" Long. 20-30 Mv;Coaxial Threads = 11/32"-32.;Cecilware;Fryer Gf10, Gf8;Grill Ag(1824,1836,1848,2424,2436,2448);Jade Oven Jtrh, Jsr-(24,36);Southbend Model Convection Oven 400 After 4-19-02.;Vulcan Hart;Grill G-40~; Series: 900, 900A.;Range Models 24,36,48,481,148,60,160,260, Ending; With Suffux L, Lc, Lcc, Series: 77R, Vg.;Wolf Model?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.