Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple 48''

  • Mfr # 00-412788-00004

  • Zoro # G202272844


product price: $20.85
/ea

Key Features

For Use With
Cecilware Fryer Gf10, Gf8;Grill Ag(1824, 1836, 1848, 2424, 2436, 2448); Jade Oven Jtrh, Jsr-(24, 36); Southbend Model Convection Oven 400; Vulcan Hart
Features
20 to 30 mV; 11/32"-32 Coaxial Thermocouple Thread
Fits Brand
Cecilware; Hobart; Jade; Southbend; Vulcan
Type
Heavy Duty
Series
1900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-412788-00004
Zoro #
G202272844
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 in
Width
2.50 in
Height
1 in

Details

Item
Thermocouple
For Use With
Cecilware Fryer Gf10, Gf8;Grill Ag(1824, 1836, 1848, 2424, 2436, 2448); Jade Oven Jtrh, Jsr-(24, 36); Southbend Model Convection Oven 400; Vulcan Hart
Features
20 to 30 mV; 11/32"-32 Coaxial Thermocouple Thread
Fits Brand
Cecilware; Hobart; Jade; Southbend; Vulcan
Type
Heavy Duty
Series
1900

Description

1900 Series Heavy Duty Thermocouple 48" Long.20-30 Mv;Coaxial Thermocouple Threads = 11/32"-32;Market Forge Skillet Where Applicable;Southbend Hdg-(36, 36M, 36Re, 48, 48M, 48Re, 60, 60M, 60Re,;72, 72M, 72Re);Vulcan Hart Heavy Duty Range/Oven Gh3/72, Gh3/72C, Gh3/72S,;Gh30, Gh30C,;Gh45, Gh45/72, Gh56, Gh56S, Gh6, Gh60, Gh60/45, Gh60/72,;Gh6045C, Gh60T, Gh60T/45, Gh60T/72, Gh6C, Gh6S, Gh6T45C,;Gh72, Gh72/45, Ghm3/72, Ghm30, Ghm30C, Ghm45, Ghm45/72,;Ghm56, Ghm6, Ghm60, Ghm60/45, Ghm60/72, Ghm60T, Ghm60T/45,;Ghm60T/72, Ghm72, Ghm72/45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.