Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple - 72"

  • Mfr # 428305-1

  • Zoro # G502276429


product price: $26.79
/ea

Key Features

Features
Heavy-Duty; 20 to 30 Millivolt; 11/32"-32 Thread
Fits Brand
Hobart
Width
2.50 in
Height
1 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
428305-1
Zoro #
G502276429
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.50 in
Height
1 in
Length
3 in

Details

Item
Thermocouple
Features
Heavy-Duty; 20 to 30 Millivolt; 11/32"-32 Thread
Fits Brand
Hobart
Type
Coaxial

Description

Heavy-Duty 72" Thermocouple, 20-30 Milevolt.;Coaxial Thermocouple Threads = 11/32"-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.