Zoro Homepage

Thermopile

  • Mfr # 00-711335

  • Zoro # G202295393


product price: $43.79
/ea

Key Features

For Use With
Robertshaw 1951-53F; Vulcan 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, Gr35f, Gr45f, Gr65f, Gr85f, Grc35f, Grc45f, Grc65f, Grc85f, Grd35f, Grd45f, Grd65f, Grd85f, Grs35f, Grs45f, Grs65f, Grs85f ;Wolf Fryer Wtf-42, Ss-Wtf-42;Grill Tmm (36, 37, 38)
Features
250 to 750 mV; 3/8"-32 Coaxial Thermopile Thread
Fits Brand
Hobart; Robertshaw; Vulcan
Height
1-1/8 in
Type
Coaxial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-711335
Zoro #
G202295393
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1-1/8 in
Length
3-5/8 in
Width
2.75 in

Details

Item
Thermopile
For Use With
Robertshaw 1951-53F; Vulcan 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, Gr35f, Gr45f, Gr65f, Gr85f, Grc35f, Grc45f, Grc65f, Grc85f, Grd35f, Grd45f, Grd65f, Grd85f, Grs35f, Grs45f, Grs65f, Grs85f ;Wolf Fryer Wtf-42, Ss-Wtf-42;Grill Tmm (36, 37, 38)
Features
250 to 750 mV; 3/8"-32 Coaxial Thermopile Thread
Fits Brand
Hobart; Robertshaw; Vulcan
Type
Coaxial

Description

36" Coaxial , 250-750 Mv;Coaxial Threads = 3/8"-32.;Robertshaw 1951-53F;Vulcan 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35,;1Grs45, 1Grs65, Gr35F, Gr45F, Gr65F, Gr85F, Grc35F, Grc45F,;Grc65F, Grc85F, Grd35F, Grd45F, Grd65F, Grd85F, Grs35F,;Grs45F, Grs65F, Grs85F ;Wolf Fryer Wtf-42, Ss-Wtf-42;Grill Tmm (36, 37, 38)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.