
Thermopile
Mfr # 410839-1
Zoro # G602294996
product price: $43.79
/eaKey Features
For Use With
Robertshaw 1951-53F; Vulcan 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, Gr35f, Gr45f, Gr65f, Gr85f, Grc35f, Grc45f, Grc65f, Grc85f, Grd35f, Grd45f, Grd65f, Grd85f, Grs35f, Grs45f, Grs65f, Grs85f ;Wolf Fryer Wtf-42, Ss-Wtf-42;Grill Tmm (36, 37, 38)
Features
250 to 750 mV; 3/8"-32 Coaxial Thermopile Thread
Fits Brand
Hobart; Robertshaw; Vulcan
Length
3-5/8 in
Type
Coaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410839-1
Zoro #
G602294996
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3-5/8 in
Width
2.75 in
Height
1-1/8 in
Details
Item
Thermopile
For Use With
Robertshaw 1951-53F; Vulcan 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, Gr35f, Gr45f, Gr65f, Gr85f, Grc35f, Grc45f, Grc65f, Grc85f, Grd35f, Grd45f, Grd65f, Grd85f, Grs35f, Grs45f, Grs65f, Grs85f ;Wolf Fryer Wtf-42, Ss-Wtf-42;Grill Tmm (36, 37, 38)
Features
250 to 750 mV; 3/8"-32 Coaxial Thermopile Thread
Fits Brand
Hobart; Robertshaw; Vulcan
Type
Coaxial
Description
36" Coaxial , 250-750 Mv;Coaxial Threads = 3/8"-32.;Robertshaw 1951-53F;Vulcan 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35,;1Grs45, 1Grs65, Gr35F, Gr45F, Gr65F, Gr85F, Grc35F, Grc45F,;Grc65F, Grc85F, Grd35F, Grd45F, Grd65F, Grd85F, Grs35F,;Grs45F, Grs65F, Grs85F ;Wolf Fryer Wtf-42, Ss-Wtf-42;Grill Tmm (36, 37, 38)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.