Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermopile

  • Mfr # 497301-00001

  • Zoro # G202288579


product price: $40.55
/ea

Key Features

For Use With
Robertshaw 1950-53B; Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54; Cleveland Boiler Gas Steam Generators; Groen Braising Pan Hfp/2, Series Chfp, Nhfp; Imperial Fryer Series If, Ihr, Ir; Keating Griddle Model 48Bfld; Southbend Fryer Gfs, 4Fr-45; Star Fryer 404A, 615Fa, 630Fa; Tri-Star Fryer Tsf-3540, Tsf-4050, Tsf-6575; Vulcan Fryer: Tk, Rs, Ghf (Old Hf) Gr, Grd, Grc, Grs; Wells Grill, Gas; Wolf Fryer Wtf-35
Features
250 to 750 mV
Fits Brand
Cecilware; Cleveland; Groen; Hobart; Imperial; Keating; Southbend; Star; Tri-Star; Robertshaw; Vulcan; Wells; Wolf
Width
2.50 in
Length
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
497301-00001
Zoro #
G202288579
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.50 in
Length
3.50 in
Height
1 in

Details

Item
Thermopile
For Use With
Robertshaw 1950-53B; Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54; Cleveland Boiler Gas Steam Generators; Groen Braising Pan Hfp/2, Series Chfp, Nhfp; Imperial Fryer Series If, Ihr, Ir; Keating Griddle Model 48Bfld; Southbend Fryer Gfs, 4Fr-45; Star Fryer 404A, 615Fa, 630Fa; Tri-Star Fryer Tsf-3540, Tsf-4050, Tsf-6575; Vulcan Fryer: Tk, Rs, Ghf (Old Hf) Gr, Grd, Grc, Grs; Wells Grill, Gas; Wolf Fryer Wtf-35
Features
250 to 750 mV
Fits Brand
Cecilware; Cleveland; Groen; Hobart; Imperial; Keating; Southbend; Star; Tri-Star; Robertshaw; Vulcan; Wells; Wolf
Type
Coaxial

Description

36" 2 Lead, , 250-750 Mv, Robertshaw 1950-53B;Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54;Cleveland Boiler Gas Steam Generators: W/O Probes (100,000;Btu - 2 Burners~; 150,000 - 3 Burners)~; W/3 Probes (160,000;Btu - 3 Burners~; 200,000 - 4 Burners;Groen Braising Pan Hfp/2. Series: Chfp, Nhfp.;Imperial Fryer Series: If, Ihr, Ir.;Keating Griddle Model 48Bfld;Southbend Fryer Gfs, 4Fr-45;Star Fryer 404A, 615Fa, 630Fa;Tri-Star Fryer Tsf-3540, Tsf-4050, Tsf-6575;Vulcan Fryer: Tk, Rs, Ghf (Old Hf) Gr, Grd, Grc,Grs,;Wells Grill, Gas;Wolf Fryer Wtf-35,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.