Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat

  • Mfr # 00-851800-00030

  • Zoro # G002291250


product price: $170.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wittco Warmer
Features
1/4 in X 6-1/2 in Bulb; 3/16 in D-Stem Flat Up
Fits Brand
Hobart; Wittco
Length
7 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-851800-00030
Zoro #
G002291250
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Width
2 in
Capillary Length (In.)
36 in
Height
5.50 in

Details

Item
Thermostat
For Use With
Wittco Warmer
Features
1/4 in X 6-1/2 in Bulb; 3/16 in D-Stem Flat Up
Fits Brand
Hobart; Wittco
Type
G1
Temp. Range
0° to 190° F
Material
Nickel
Finish
Nickel-Plated

Description

, Type G1, Temp 0-190 F, Cap 36",;Bulb 1/4" X 6-1/2" Nickel, 3/16" D-Stem Flat Up.;For Indicator Knob Use # 22-1472;Wittco Warmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.