Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat

  • Mfr # 343385-1

  • Zoro # G002295029


product price: $433.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ge/Hobart Oven C85 (Half Size), Cn85, Cn90B, Cn91C, Cn92, Cn401
Features
3/16 in X 11-5/8 in Bulb
Fits Brand
Hobart
Capillary Length (In.)
24 in
Temp. Range
140° to 425° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343385-1
Zoro #
G002295029
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
24 in
Length
14 in
Width
4.25 in
Height
3.50 in

Details

Item
Thermostat
For Use With
Ge/Hobart Oven C85 (Half Size), Cn85, Cn90B, Cn91C, Cn92, Cn401
Features
3/16 in X 11-5/8 in Bulb
Fits Brand
Hobart
Temp. Range
140° to 425° F
Type
KX

Description

[ Type - Kx ] [ Temp 140-425 ] ;[ Bulb 3/16" X 11-5/8" ] ;[ Cap 24" ] [Mount 1] ;For Dial Use:;[ Dial # 22-1284, Off-450-100 Position Up/Down ] Or ;# 22-1004, 2" Dia, Off-450-100, 4-Way ] ;Ge/Hobart Oven C85 (Half Size), Cn85, Cn90B, Cn91C,;Cn92, Cn401.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.