Zoro Homepage

Thermostat

  • Mfr # 713897-00001

  • Zoro # G102264468


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wolf Grill Series: Tmm-36
Features
3/16 in X 12-5/8 in Bulb; White Print Knob; Octagon Grip
Fits Brand
Hobart; Wolf
Temp. Range
100° to 450° F
Width
1.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713897-00001
Zoro #
G102264468
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.70 in
Capillary Length (In.)
24 in
Length
13.30 in
Height
2.70 in

Details

Item
Thermostat
For Use With
Wolf Grill Series: Tmm-36
Features
3/16 in X 12-5/8 in Bulb; White Print Knob; Octagon Grip
Fits Brand
Hobart; Wolf
Temp. Range
100° to 450° F
Type
B10 Dip Sealed
Material
Nickel
Finish
Nickel-Plated

Description

[ Type - B10 Dip Sealed ] [ Temp 100-450 ] ;[ Bulb 3/16" X 12-5/8" Nickel ] [ Cap 24" ] ;[ Wolf Black W/White Print Knob, Octagon Grip, # 22-1282;[ Dial Black W/White Print #22-1305. Or ;Gen Use Dial W/ Overlay. # 22-1004.;Wolf Grill Series: Tmm-36.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.