Zoro Homepage

Thermostat

  • Mfr # 844483

  • Zoro # G902234036


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Features
3/8 X 3 5/8 in Bulb; SPST Switch
Fits Brand
Hobart
Length
5 in
Height
1.50 in
Type
Dipsealed G1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844483
Zoro #
G902234036
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Height
1.50 in
Width
3.50 in
Capillary Length (In.)
24 in

Details

Item
Thermostat
Features
3/8 X 3 5/8 in Bulb; SPST Switch
Fits Brand
Hobart
Type
Dipsealed G1
Temp. Range
350° F
Includes
3/8 in NPT Stuffing Box

Description

Length: 24" Capillary ;Size: 3/8 X 3 5/8" Bulb | 3/8" Npt Stuffing Box ;Switch Type: Spst ;Temperature Range: 350 F Maximum ;Type: Dipsealed G1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.