
Thermostat Bjwa, 3/16 X 11, 48
Mfr # 00-417424-000G5
Zoro # G202276781
product price: $229.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Oven Series 59, 64, 70, Eg60, Standard Oven 24, 36, 48, 60, 148, 160, 260, (L, ); Eg, Vg
Features
3/16 in X 11 in Bulb; 90° Clockwise Rotation; 3/16 in CCT Pilot; 11/16 in Mount; Notch Down; 5/8 in Protrusion
Fits Brand
Vulcan
Width
4.50 in
Type
BJWA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-417424-000G5
Zoro #
G202276781
UPC #
-
Country of Origin
Mexico
Dimensions
Width
4.50 in
Length
11 in
Height
11 in
Size
1/4 in
Capillary Length (In.)
48 in
Details
Item
Thermostat
For Use With
Vulcan Oven Series 59, 64, 70, Eg60, Standard Oven 24, 36, 48, 60, 148, 160, 260, (L, ); Eg, Vg
Features
3/16 in X 11 in Bulb; 90° Clockwise Rotation; 3/16 in CCT Pilot; 11/16 in Mount; Notch Down; 5/8 in Protrusion
Fits Brand
Vulcan
Type
BJWA
Color
Black
Temp. Range
550° F
Connection Type
NPT
Description
Viewed From Rear:See "Bj Outlet Positions" Image;[ Type - Bjwa ] [ Temp Low-550 ] [ Bulb 3/16 X 11 ] ;[Cap 48 ] [Rotation 90 Cw, 1/4"Npt Out "D" ] ;3/16" Cct Pilot,;Black Oven Dial # 22-1028, Off-Low-250-550-Broil;Red Oven Dial # 22-1213, Off-Low-250-500 ;Black Bj T'Stat Knob, [ 2" Dia ] [ Off-Low-250-500] ;[Mount 11/16"] [ Notch Down ], 5/8" Protrusion On Back Of;Knob # 22-1210;Vulcan Oven Series 59, 64, 70, Eg60;Standard Oven 24, 36, 48, 60, 148, 160, 260, (L,);Eg, Vg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.