Thermostat Bjwa, 3/16 X 11, 48

  • Mfr # 417424-G1

  • Zoro # G402276291


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Series 59, 64, 70, Eg60, Standard Oven 24, 36, 48, 60, 148, 160, 260, (L, ); Eg, Vg
Features
3/16 in X 11 in Bulb; 90° Clockwise Rotation; 3/16 in CCT Pilot; 11/16 in Mount; Notch Down; 5/8 in Protrusion
Fits Brand
Hobart; Vulcan
Length
11 in
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417424-G1
Zoro #
G402276291
UPC #
-
Country of Origin
Mexico

Dimensions

Length
11 in
Size
1/4 in
Height
11 in
Capillary Length (In.)
48 in
Width
4.50 in

Details

Item
Thermostat
For Use With
Vulcan Oven Series 59, 64, 70, Eg60, Standard Oven 24, 36, 48, 60, 148, 160, 260, (L, ); Eg, Vg
Features
3/16 in X 11 in Bulb; 90° Clockwise Rotation; 3/16 in CCT Pilot; 11/16 in Mount; Notch Down; 5/8 in Protrusion
Fits Brand
Hobart; Vulcan
Color
Black
Type
BJWA
Temp. Range
550° F
Connection Type
NPT

Description

Viewed From Rear:See "Bj Outlet Positions" Image;[ Type - Bjwa ] [ Temp Low-550 ] [ Bulb 3/16 X 11 ] ;[Cap 48 ] [Rotation 90 Cw, 1/4"Npt Out "D" ] ;3/16" Cct Pilot,;Black Oven Dial # 22-1028, Off-Low-250-550-Broil;Red Oven Dial # 22-1213, Off-Low-250-500 ;Black Bj T'Stat Knob, [ 2" Dia ] [ Off-Low-250-500] ;[Mount 11/16"] [ Notch Down ], 5/8" Protrusion On Back Of;Knob # 22-1210;Vulcan Oven Series 59, 64, 70, Eg60;Standard Oven 24, 36, 48, 60, 148, 160, 260, (L,);Eg, Vg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.