Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Bjwa, 3/16 X 11, 48

  • Mfr # 417424-G5

  • Zoro # G902276265


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Series 59, 64, 70, Eg60, Standard Oven 24, 36, 48, 60, 148, 160, 260, (L, ); Eg, Vg
Features
3/16 in X 11 in Bulb; 90° Clockwise Rotation; 3/16 in CCT Pilot; 11/16 in Mount; Notch Down; 5/8 in Protrusion
Fits Brand
Hobart; Vulcan
Temp. Range
550° F
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417424-G5
Zoro #
G902276265
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1/4 in
Height
11 in
Capillary Length (In.)
48 in
Width
4.50 in
Length
11 in

Details

Item
Thermostat
For Use With
Vulcan Oven Series 59, 64, 70, Eg60, Standard Oven 24, 36, 48, 60, 148, 160, 260, (L, ); Eg, Vg
Features
3/16 in X 11 in Bulb; 90° Clockwise Rotation; 3/16 in CCT Pilot; 11/16 in Mount; Notch Down; 5/8 in Protrusion
Fits Brand
Hobart; Vulcan
Temp. Range
550° F
Color
Black
Type
BJWA
Connection Type
NPT

Description

Viewed From Rear:See "Bj Outlet Positions" Image;[ Type - Bjwa ] [ Temp Low-550 ] [ Bulb 3/16 X 11 ] ;[Cap 48 ] [Rotation 90 Cw, 1/4"Npt Out "D" ] ;3/16" Cct Pilot,;Black Oven Dial # 22-1028, Off-Low-250-550-Broil;Red Oven Dial # 22-1213, Off-Low-250-500 ;Black Bj T'Stat Knob, [ 2" Dia ] [ Off-Low-250-500] ;[Mount 11/16"] [ Notch Down ], 5/8" Protrusion On Back Of;Knob # 22-1210;Vulcan Oven Series 59, 64, 70, Eg60;Standard Oven 24, 36, 48, 60, 148, 160, 260, (L,);Eg, Vg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.