This item is Discontinued.

Hobart Thermostat Bjwa, 3/16 X 12, 24 00-417424-000G2

Thermostat Bjwa, 3/16 X 12, 24 (Discontinued)

  • Mfr # 00-417424-000G2
  • Zoro # G202264634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-417424-000G2
Zoro #
G202264634
UPC #
-
Country of Origin
United States

Dimensions

Size
1/8 in
Capillary Length (In.)
24 in
Height
2.70 in
Width
2 in
Length
12.50 in

Details

Item
Thermostat
For Use With
Vulcan Griddle 481Flt, 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Mg12
Features
3/16 in X 12 in Bulb; 3/16 in Pilot; 90° Counter Clockwise Rotation
Fits Brand
Vulcan
Includes
Plug
Temp. Range
250° to 500° F
Type
BJWA
Connection Type
FPT

Description

[ Type - Bjwa ] [ Temp Lo-250-500 ] [ Bulb 3/16" X 12" ] ;[ Cap 24" ] [ 1/8" Fpt Out "C" Rear ] [3/16" Pilot & Plug ];Rotation 90 Ccw, Body Right,;Viewed From Rear: See "Bj Outlet Positions" ;W/ By-Pass Adj At Top & Gas Inlet Down ;No Longer Comes With Red Dial ]; [ Red Dial To Use # 22-1335 ];Vulcan Griddle 481Flt, 148L, 148Lc, 160L, 160Lc,; 24L, 260L, 260Lc, 260Lcc, 36L, 36Lc, 481L, 481Lc, ;48L, 60L, 60Lc, 60Lcc, Mg12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.