Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hobart Thermostat Bjwa, 3/16 X 12, 24 417424-G2

Thermostat Bjwa, 3/16 X 12, 24 (Discontinued)

  • Mfr # 417424-G2
  • Zoro # G002263967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417424-G2
Zoro #
G002263967
UPC #
-
Country of Origin
United States

Dimensions

Capillary Length (In.)
24 in
Width
2 in
Size
1/8 in
Length
12.50 in
Height
2.70 in

Details

Item
Thermostat
For Use With
Vulcan Griddle 481Flt, 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Mg12
Features
3/16 in X 12 in Bulb; 3/16 in Pilot; 90° Counter Clockwise Rotation
Fits Brand
Hobart; Vulcan
Includes
Plug
Type
BJWA
Temp. Range
250° to 500° F
Connection Type
FPT

Description

[ Type - Bjwa ] [ Temp Lo-250-500 ] [ Bulb 3/16" X 12" ] ;[ Cap 24" ] [ 1/8" Fpt Out "C" Rear ] [3/16" Pilot & Plug ];Rotation 90 Ccw, Body Right,;Viewed From Rear: See "Bj Outlet Positions" ;W/ By-Pass Adj At Top & Gas Inlet Down ;No Longer Comes With Red Dial ]; [ Red Dial To Use # 22-1335 ];Vulcan Griddle 481Flt, 148L, 148Lc, 160L, 160Lc,; 24L, 260L, 260Lc, 260Lcc, 36L, 36Lc, 481L, 481Lc, ;48L, 60L, 60Lc, 60Lcc, Mg12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.