Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, Bstr

  • Mfr # 00-294681-015-1

  • Zoro # G8818830


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-294681-015-1
Zoro #
G8818830
UPC #
-
Country of Origin
Sweden

Dimensions

Height
2 in
Width
3 in
Length
3 in

Details

Item
Thermostat

Description

Lift Shaft S/A, Cfa Gen2. This is a genuine OEM (Original Equipment Manufacturer) part. Garland and US Range commercial kitchen equipment features products, parts and service - ovens, grills, griddles. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.