Zoro Homepage

Thermostat D1/D18, 3/16 X 13, 36

  • Mfr # 415119-G2

  • Zoro # G402288140


product price: $210.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Broiler Series Vb; Grill Ve, Range/Oven Vo004, Vo008, (Except Pizza Ovens See 461036), Vr1, Vr2, Vr3, Vr4, Vr5, Vr6, Vs5, Vtms
Features
3/16 in X 13 in Bulb
Fits Brand
Hobart; Vulcan
Temp. Range
200° to 550° F
Type
D1/D18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415119-G2
Zoro #
G402288140
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12 in
Capillary Length (In.)
36 in
Width
3 in
Height
3 in

Details

Item
Thermostat
For Use With
Vulcan Broiler Series Vb; Grill Ve, Range/Oven Vo004, Vo008, (Except Pizza Ovens See 461036), Vr1, Vr2, Vr3, Vr4, Vr5, Vr6, Vs5, Vtms
Features
3/16 in X 13 in Bulb
Fits Brand
Hobart; Vulcan
Temp. Range
200° to 550° F
Type
D1/D18

Description

Thermostat, [ Type - D1/D18 ] [ Temp 200-550 F ] ;[ Bulb 3/16" X 13" ] [ Cap 36" ];Gen Use Knob # 22-1007 Off-550-200, 4-Wat Mount.;Vulcan Broiler Series Vb;Grill Ve;Range/Oven Vo004, Vo008, (Except Pizza Ovens See 461036);Vr1, Vr2, Vr3, Vr4, Vr5, Vr6, Vs5, Vtms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.