Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hobart Thermostat D1/D18, 3/16 X 14-1/8, 3 00-350815-00002

Thermostat D1/D18, 3/16 X 14-1/8, 3 (Discontinued)

  • Mfr # 00-350815-00002
  • Zoro # G702276298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-350815-00002
Zoro #
G702276298
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Length
14 in
Height
3 in
Width
2.50 in

Details

Item
Thermostat
Features
3/16 in X 14-1/8 in Bulb; 5-Horizontal Offset Mount; DPST for AC Operation; (4) Terminal
Fits Brand
Hobart
Temp. Range
200° to 550° F
Material
Nickel
Type
D1/D18
Includes
Dial
Finish
Nickel-Plated

Description

[ Type - D1/D18 ] [ Temp 200-550 ] [ Bulb 3/16" X 14-1/8";Nickel ] [ Cap 36" ] [ Mount -5-Horizontal Offset ] ;[ Dial A252, K-116, 22-1007 Off-550-200 ] Or; Dial A2762, # 22-1283 Off-500-200 ];D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal;Used In Applications Requiring High Current.;4 Terminal.;Ge/Hobart;Oven Hn205, Hr202~; Pizza Oven: Cn50, Cn60.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.