Thermostat Fdo-1, 3/16 X 14-3/4, 48

  • Mfr # 335553-1

  • Zoro # G802280546


product price:  $877.99
/ea
Free Shipping & Returns

Key Features

For Use With
Franklin Chef Oven Series
Features
3/16 in X 14-3/4 in Bulb; 0.290 in Mount; 4 Way Position
Fits Brand
Franklin; Hobart
Type
4-Way Position
Height
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335553-1
Zoro #
G802280546
UPC #
-
Country of Origin
United States

Dimensions

Height
4.50 in
Length
16.50 in
Width
3 in
Inlet Size
1/2 in
Outlet Size
1/2 in
Capillary Length (In.)
48 in

Details

Item
Thermostat
For Use With
Franklin Chef Oven Series
Features
3/16 in X 14-3/4 in Bulb; 0.290 in Mount; 4 Way Position
Fits Brand
Franklin; Hobart
Type
4-Way Position
Outlet Type
NPT
Temp. Range
150° to 550° F
Inlet Type
NPT

Description

[ Fdo-1 ] [ Temp 150-550 ] [ Bulb 3/16" X 14-3/4"];[ Cap 48" ][ 1/2" Npt In/Out (Side) F & E] No Dial.;Dial # 22-1129, 2-1/2" Dia, 150-550, Mount .290";[Position 4 Way]; Dial Gen Use # 22-1009, Robertshaw-150-550,"D".290", 4-Way;Franklin Chef Oven Series: Gdo (Except Gdo-232).;Garland Oven Series: G2000.;Jade Oven Where Applicable;Southbend Broiler 171-40 & -40A/B/C/D, 32-40;Oven Conv: V10 & 20~; Vs10 & 20. Deck: 17, 112, 177.;Range 136, 142, 1228, 1361, 1362, 1363, 1364, 1421, 1422,;1423,1424, T1361, T1421. 1363, 1364, 1421, 1422, 1423,;1424, T1361, T1421.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.