Zoro Homepage

Thermostat - Fdo

  • Mfr # 407522-7

  • Zoro # G802323366


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Features
3/16 in X 14-1/2 in Bulb
Fits Brand
Hobart
Capillary Length (In.)
54 in
Length
18 in
Outlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407522-7
Zoro #
G802323366
UPC #
-
Country of Origin
United States

Dimensions

Capillary Length (In.)
54 in
Length
18 in
Height
4 in
Width
4 in
Outlet Size
3/8 in
Inlet Size
3/8 in

Details

Item
Thermostat
Features
3/16 in X 14-1/2 in Bulb
Fits Brand
Hobart
Outlet Type
NPT
Temp. Range
200° to 550° F
Inlet Type
NPT

Description

200-550F, 54" Cap, Bulb = 3/16" X 14-1/2", 3/8" Npt In/Out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.