Zoro Homepage

Thermostat, Gs

  • Mfr # 00-922032

  • Zoro # G402317925


product price: $280.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Hart Models 36C, 36S, C36C, C36S
Features
3/16 in X 11 in Bulb
Fits Brand
Vulcan
Outlet Size
3/8 in
Inlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-922032
Zoro #
G402317925
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
3/8 in
Inlet Size
3/8 in
Capillary Length (In.)
36 in
Width
4 in
Length
7.50 in
Height
2.50 in

Details

Item
Thermostat
For Use With
Vulcan Hart Models 36C, 36S, C36C, C36S
Features
3/16 in X 11 in Bulb
Fits Brand
Vulcan
Outlet Type
NPT
Type
GS
Temp. Range
200° to 550° F
Inlet Type
NPT

Description

Thermostat, Gs, Convection Oven, 200°-550°F, ;3/8 Npt Gas In/Out, 36" Cap Tube, 3/16" X 11" Bulb.;For Knob - Use Oem# 00-921686.;;Fits Vulcan Hart Models~;;36C, 36S, C36C, C36S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.