Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat K, 3/16 X 10, 72

  • Mfr # 00-351422-00010

  • Zoro # G902286356


product price: $172.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ge/Hobart Warmer Cf12, Cf13, Cf14, Cf16, Cf701, Cf711, Cf721, Cf731
Features
3/16 in X 10 in Bulb; 5 Off-Set Horizontal Mount
Fits Brand
Hobart
Width
2 in
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-351422-00010
Zoro #
G902286356
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 in
Height
2.75 in
Length
11.25 in
Capillary Length (In.)
72 in

Details

Item
Thermostat
For Use With
Ge/Hobart Warmer Cf12, Cf13, Cf14, Cf16, Cf701, Cf711, Cf721, Cf731
Features
3/16 in X 10 in Bulb; 5 Off-Set Horizontal Mount
Fits Brand
Hobart
Temp. Range
170° to 475° F
Type
K

Description

[ Type - K ] [ Temp 170-475 ] [ Bulb 3/16" X 10" ] ;[Cap 72" ] [ Mount 5 Off-Set Horizontal ] ;[ For Dial Use #22-1002 (1-10)] ;Ge/Hobart;Warmer Cf12, Cf13, Cf14, Cf16, Cf701, Cf711, Cf721, Cf731.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.