Zoro Homepage
This item is Discontinued.
Hobart Thermostat K, 5/16 X 8-1/16, 96 414880-1

Thermostat K, 5/16 X 8-1/16, 96 (Discontinued)

  • Mfr # 414880-1
  • Zoro # G102268077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414880-1
Zoro #
G102268077
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.50 in
Length
9 in
Width
1.75 in
Capillary Length (In.)
96 in

Details

Item
Thermostat
For Use With
Garland Fryer 36Es-(11, 11Bl, 11Blsf, 11Sf), 36Fs-21, 680-(31F, 31Fbl), 780-(31F, 31Sfbl), E22-(14F, 28Ft), E24-(31F, 31Sf); Vulcan Fryer Vf, Vmf, Vtmf; Welbilt Model
Features
5/16 in X 8-1/16 in Bulb; Flat Up Left; White Printed Numbers; Flat Down; 4 Way Position
Fits Brand
Garland; Hobart; Vulcan; Welbilt
Color
Black
Includes
Dial; Indicator Knob
Type
K
Material
Nickel
Temp. Range
200° to 400° F
Finish
Nickel-Plated

Description

[ Type - K ] [ Temp 200-400 ][ Bulb 5/16" X 8-1/16";Nickel ] [ Cap 96" ] [ Mount 1 ] ;Dial # 22-1353, Indicator Knob, 1-1/4" Dia, Flat Up Left.;Dial # 22-1191, Black T'Stat Knob W/ White Printed Numbers;[ 2" Dia ] [ Off-400-200] [Mount .187"] [Flat Down ].;Dial # 22-1006, [ 2" Dia ] [ Off-400-200];[Mount .187"] [Position 4 Way];Garland;Fryer 36Es-(11,11Bl,11Blsf,11Sf), 36Fs-21, 680-(31F,31Fbl),;780-(31F,31Sfbl), E22-(14F,28Ft), E24-(31F,31Sf).;Vulcan Fryer Vf, Vmf, Vtmf.;Welbilt Model ?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.