
Thermostat Kit W/ Knob And Screws
Mfr # 00-272582-00001
Zoro # G702338736
product price: $138.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan/Wolf Fryer Ef3, Grs45, Series: Tk, Wtf-35
Features
3/8 in X 5 5/8 in Bulb; 0.187 in Mount; Flat Up
Fits Brand
Hobart; Vulcan; Wolf
Width
5.35 in
Type
RX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-272582-00001
Zoro #
G702338736
UPC #
-
Country of Origin
Mexico
Dimensions
Width
5.35 in
Capillary Length (In.)
24 in
Height
4.40 in
Length
6.75 in
Details
Item
Thermostat
For Use With
Vulcan/Wolf Fryer Ef3, Grs45, Series: Tk, Wtf-35
Features
3/8 in X 5 5/8 in Bulb; 0.187 in Mount; Flat Up
Fits Brand
Hobart; Vulcan; Wolf
Type
RX
Material
Nickel
Temp. Range
200° to 400° F
Includes
3/8 in MPT Stuff Box; Black Printed Dial
Finish
Nickel-Plated
Adjustments
Off, 400° to 200° F
Description
[ Type - Rx ] [ Temp 200-400 F] [ Bulb 3/8" X 5 5/8";Nickel ] [ Cap 24" ] [ 3/8" Mpt Stuff Box ] [ Mount 11 ] ;[ Black Printed Dial # 22-1339 ;[ 2-1/4" Dia ] [ Off-400-200] [Mount .187" ] [Flat Up ];Vulcan/Wolf Fryer Ef3, Grs45, Series: Tk, Wtf-35
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.