Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Knp, 5/32 X 8-1/4, 36

  • Mfr # 346746-00001

  • Zoro # G302283962


product price: $176.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ge/Hobart Range Cr40, Cr40b, Cr41, Cr41b, Cr44, Cr44b, Cr46, Cr46b, Cr47, Cr47b, Cr50, Cr50b, Cr52, Cr53, Cr56, Cr401
Features
5/32 in X 8-1/4 in Bulb; 5 Off-Set Horizontal Mount; 0.187 in Mount; Position Up
Fits Brand
Hobart
Color
Black; Silver
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346746-00001
Zoro #
G302283962
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.50 in
Height
1.75 in
Length
12 in
Capillary Length (In.)
36 in

Details

Item
Thermostat
For Use With
Ge/Hobart Range Cr40, Cr40b, Cr41, Cr41b, Cr44, Cr44b, Cr46, Cr46b, Cr47, Cr47b, Cr50, Cr50b, Cr52, Cr53, Cr56, Cr401
Features
5/32 in X 8-1/4 in Bulb; 5 Off-Set Horizontal Mount; 0.187 in Mount; Position Up
Fits Brand
Hobart
Color
Black; Silver
Material
Stainless Steel
Type
KNP
Temp. Range
250° to 950° F

Description

[ Type - Knp ] [ Temp 250-950 ] [ Bulb 5/32" X 8-1/4";Stainless] [ Cap 36" ] [ Mount 5 Off-Set Horizontal ];Positive Off.; [ Dial # 22-1285, Knob, Black & Silver, [ 2-1/2";Dia ] [ Off-7-1] [Mount .187" ] [Position Up ];Ge/Hobart Range Cr40, Cr40B, Cr41, Cr41B, Cr44, Cr44B,;Cr46,Cr46B, Cr47, Cr47B, Cr50, Cr50B, Cr52, Cr53, Cr56,;Cr401.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.