Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat - Kx

  • Mfr # 111506-3

  • Zoro # G902269748


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Grill 77 (Older Electric Range), Vs, Vtm, Oven 141, 241, Rgt-10, Series: Et, Gh, Ghm, Sg, Vs, Vtm, Vc4Gs Vc6Gs, Vc4Es, Vc6Es; Wolf Convection Oven Wkgd
Features
3/16 in X 11-5/8 in Bulb; 0.187 in D-Stem Flat Down
Fits Brand
Hobart; Vulcan; Wolf
Height
2.50 in
Capillary Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111506-3
Zoro #
G902269748
UPC #
-
Country of Origin
United States

Dimensions

Height
2.50 in
Capillary Length (In.)
60 in
Length
12.50 in
Width
2.75 in

Details

Item
Thermostat
For Use With
Vulcan Grill 77 (Older Electric Range), Vs, Vtm, Oven 141, 241, Rgt-10, Series: Et, Gh, Ghm, Sg, Vs, Vtm, Vc4Gs Vc6Gs, Vc4Es, Vc6Es; Wolf Convection Oven Wkgd
Features
3/16 in X 11-5/8 in Bulb; 0.187 in D-Stem Flat Down
Fits Brand
Hobart; Vulcan; Wolf
Color
Black; Silver
Type
KX
Temp. Range
175° to 500° F

Description

[ Type- Kx ] [ Temp 175-500 ] [ Bulb 3/16" X 11-5/8" ] ;[ Cap 60" ] [ Mount 1 ] .187" D-Stem Flat Down, ;For Pointer Knob Use # 22-1107. Or;[ Dial , # 22-1007 Off-550-200 4-Way Blk/Silver &;[Bezel # 26-1227]. Or ;[Vul Dial, # 22-1270 Off-550-200 Black Flat Down ];Vulcan Grill 77 (Older Electric Range), Vs, Vtm.;Oven 141, 241, Rgt-10.;Series: Et, Gh, Ghm, Sg, Vs, Vtm, Vc4Gs Vc6Gs,;Vc4Es, Vc6Es.;Wolf Convection Oven Wkgd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.