Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hobart Thermostat Kx, 1/4 X 12-1/8, 48 00-410687-00001

Thermostat Kx, 1/4 X 12-1/8, 48 (Discontinued)

  • Mfr # 00-410687-00001
  • Zoro # G102267261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-410687-00001
Zoro #
G102267261
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
48 in
Length
13.50 in
Width
3.50 in
Height
2 in

Details

Item
Thermostat
Features
1/4 in X 12-1/8 in Bulb; 0.187 in Mount; Flat Down
Fits Brand
Hobart
Includes
3/8 in MPT Stuff Box
Color
Black
Type
KX Dip Sealed
Material
Nickel
Temp. Range
200° to 400° F
Finish
Nickel-Plated

Description

[ Type- Kx Dip Sealed ] [ Temp 200-400 ] [ Bulb 1/4" X;12-1/8" Nickel ] [ Cap 48" ] [Mount 1 ] ;[ 3/8" Mpt Stuff Box ];Dial # 22-1191 Black T'Stat Knob W/ White;Printed Numbers [ 2" Dia ] [ Off-400-200] [Mount .187"];[Flat Down ]; [Gen Use Dial # 22-1006 ] Black & Silver;T'Stat Knob [ 2" Dia ] [ Off-400-200] [Mount .187"];[Position 4 Way] ;Vulcan Fryer 7494E, 7495E, Gf91E, Gf92E, Hf91E & Hf92E;(Old 7891E & 7892E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.