Zoro Homepage

Thermostat Kx 3/16 X 11-1/2, 36

  • Mfr # 10071

  • Zoro # G802292044


product price: $142.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bakers Pride; Hobart Grill Gg-048; Vulcan Braising Pan 9000Re, 924A, 924Re, 936A, 936Re, 948A, 948Re, 960A
Features
3/8 in X 5 5/8 in Bulb; 0.187 in Mount; Flat Up
Fits Brand
Bakers; Hobart; Vulcan
Type
KX
Height
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10071
Zoro #
G802292044
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.50 in
Capillary Length (In.)
30 in
Length
12.75 in
Width
2 in

Details

Item
Thermostat
For Use With
Bakers Pride; Hobart Grill Gg-048; Vulcan Braising Pan 9000Re, 924A, 924Re, 936A, 936Re, 948A, 948Re, 960A
Features
3/8 in X 5 5/8 in Bulb; 0.187 in Mount; Flat Up
Fits Brand
Bakers; Hobart; Vulcan
Type
KX
Includes
Dial
Temp. Range
100° to 450° F

Description

[ Type - Kx ][ Temp 100-450 ] [ Bulb 3/16" X 11-1/2" ] ;[ Cap 30" ] [ Dial # 22-1004 Off-450-100;Vulcan Braising Pan Knob # 22-1274, Off-450-100;Bakers Pride;Hobart Grill Gg-048;Vulcan;Braising Pan 9000Re, 924A, 924Re, 936A, 936Re, 948A, 948Re,;960A, 960Re, 972A, 972Re, E-30-C, E-30-O, E-40-C, E-40-O,;G-30-C, G-30-O, G-40-C, G-40-O, Mgg24, Mgg36, Mgg48;Grill Series: 900, 900A, 936Re, Mgg-A.;Wolf;Wyott Gg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.