Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Kx, 3/16 X 11-5/8, 60

  • Mfr # 347961-1

  • Zoro # G102264987


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 in X 12-1/8 in Bulb; 0.187 in Mount; Flat Down
Fits Brand
Hobart
Type
KX
Height
2.50 in
Capillary Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347961-1
Zoro #
G102264987
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.50 in
Capillary Length (In.)
60 in
Width
2.75 in
Length
12.50 in

Details

Item
Thermostat
Features
1/4 in X 12-1/8 in Bulb; 0.187 in Mount; Flat Down
Fits Brand
Hobart
Type
KX
Color
Black; Silver
Temp. Range
175° to 550° F

Description

[ Type- Kx ] [ Temp 175-550 ] [ Bulb 3/16" X 11-5/8" ] ;[ Cap 60" ] [ Mount 1 ] .187" D-Stem Flat Down, ;[ Dial Use # 22-1007 Off-550-200 4-Way Blk/Silver &;[Bezel # 26-1227] ;[Vul Dial # 22-1270 Off-550-200 Black Flat Down ];[Vul Red Dial # 22-1441 Off-550-200 Flat;Up ( Need To Turn T'Stat 180 Degrees)];Bakers Pride Oven X300;Vulcan Grill 77 (Older Electric Range), Vs, Vtm.;Oven 141, 241, Rgt-10.;Series: Et, Gh, Ghm, Sg, Vs, Vtm, Vc4Gs Vc6Gs,;Vc4Es, Vc6Es.;Wolf Convection Oven Wkgd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.