Zoro Homepage

Thermostat Kxnp, 3/16 X 8-5/8, 36

  • Mfr # 1115064

  • Zoro # G702276052


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Features
3/16 in X 8-5/8 in Bulb; Vertical Mount; 0.187 in D-Stem Flat Down
Fits Brand
Hobart
Width
4 in
Temp. Range
300° to 700° F
Length
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115064
Zoro #
G702276052
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 in
Length
18.25 in
Height
4 in
Capillary Length (In.)
36 in

Details

Item
Thermostat
Features
3/16 in X 8-5/8 in Bulb; Vertical Mount; 0.187 in D-Stem Flat Down
Fits Brand
Hobart
Temp. Range
300° to 700° F
Color
Silver
Type
KXNP
Material
Nickel
Includes
Black Dial
Finish
Nickel-Plated
Adjustments
Off, 700° to 300° F

Description

[ T'Stat- Kxnp ] [ Temp 300-700 ] ;[ Bulb 3/16" X 8-5/8" Nickel ] ;[ Cap 36" ] Vert Mount 1, .187 D-Stem Flat Down; [ Comes W/ Black Dial A2720, # 22-1269 Off-700-300 ] ;Gen Use Dial, Black & Silver A253, K-131, # 22-1008;Off-700-300 Has 4 Way Mount;Vulcan Oven 9030A, 9033A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.