Zoro Homepage
This item is Discontinued.
Hobart Thermostat Kxt, 3/16 X 11, 60 411506-00011

Thermostat Kxt, 3/16 X 11, 60 (Discontinued)

  • Mfr # 411506-00011
  • Zoro # G902284550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411506-00011
Zoro #
G902284550
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.50 in
Capillary Length (In.)
60 in
Length
13 in
Width
3.50 in

Details

Item
Thermostat
For Use With
Vulcan Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36L, 36Lc
Features
3/16 in X 11 in Bulb; 0.187 in Mount; Flat Down
Fits Brand
Hobart; Vulcan
Type
KXT
Temp. Range
200° to 500° F

Description

Thermostat, [ Type - Kxt ] [ Temp 200-500 ] ;[ Bulb 3/16" X 11" ] [ Cap 60" ] ;[ Dial = 221263, Red Thermostat Knob, [ 2-1/4" Dia ] ;[ Off-500-200] [Mount .187" ] [ Flat Down ];Vulcan Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc,;260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, ;60Lcc, Mg12, Vr1C, Vr2C, Vr3C, Vr4C, Vr5C, Vr6C, Vr7C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.