
Thermostat Kxt, 3/16 X 12-1/4, 36
Mfr # 19202
Zoro # G002285594
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Features
3/16 in X 12-1/4 in Bulb; 0.187 in Mount; Flat Down
Fits Brand
Hobart
Width
2 in
Temp. Range
175° to 500° F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19202
Zoro #
G002285594
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 in
Capillary Length (In.)
36 in
Length
13.75 in
Height
3 in
Details
Item
Thermostat
Features
3/16 in X 12-1/4 in Bulb; 0.187 in Mount; Flat Down
Fits Brand
Hobart
Temp. Range
175° to 500° F
Color
Black
Type
KXT
Description
[ Type - Kxt ] [ Temp 175-500 ] [ Bulb 3/16" X 12-1/4" ] ; [ Cap 36" ] [ Use Dial Off-200-500, # 22-1209 ];For Jade Jco Ovens Use Either # 22-1327;(Pointer Knob) Or #22-1209 Black T'Stat Knob W/White;Numbers[ 2" Dia ] [ Off-200-500] [Mount .187"] [Flat;Down];Jade Grill Series: Jggtb, Jgtb.;Market Forge 2900, 2992, 3000, 3092, Mf-R(4, 6, 8, 10);Tri-Star Oven Tscv;Wolf/Vulcan Oven Afs, Caf, Ch & Chss W/Elec Ignition, H,;Kafs, Kcaf, Kch, Kchr, Kchss, Kf, Kfs, Kh, Xch, Xfs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.