Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Sa, 1/8 X 23-3/16, 36

  • Mfr # 344635-00004

  • Zoro # G102293338


product price: $631.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ge/Hobart Grill Cg-77, Cg831 (Wendy's Drop-In)
Features
1/8 in X 23-3/16 in Bulb; Auxiliary Switch; 5 Off-Set Horizontal Mount
Fits Brand
Hobart
Width
2 in
Temp. Range
150° to 450° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344635-00004
Zoro #
G102293338
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 in
Height
2.50 in
Capillary Length (In.)
36 in
Length
23-3/16 in

Details

Item
Thermostat
For Use With
Ge/Hobart Grill Cg-77, Cg831 (Wendy's Drop-In)
Features
1/8 in X 23-3/16 in Bulb; Auxiliary Switch; 5 Off-Set Horizontal Mount
Fits Brand
Hobart
Temp. Range
150° to 450° F
Type
SA

Description

Thermostat,;[ Type - Sa ] [ Temp 150-450 ] [ Bulb 1/8" X 23-3/16" ] ;[ Cap 36" ] Has Auxillary Switch.;Mount 5 Off-Set Horizontal; [ For Dial Use # 22-1088 Off-400-200 ] ; Ge/Hobart;Grill Cg-77, Cg831 (Wendy'S Drop-In).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.