Zoro Homepage

Thermostat Sa, 3/16 X 10, 36

  • Mfr # 344635-1

  • Zoro # G202263279


product price: $221.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ge/Hobart Grill Series: Cg700, Cg800 (Except Wendy's Drop In)
Features
3/16 in X 10 in Bulb; 5 Off-Set Horizontal Mount; Auxiliary Switch; 4 Terminals; Flat Up
Fits Brand
Hobart
Temp. Range
200° to 450° F
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344635-1
Zoro #
G202263279
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4.25 in
Capillary Length (In.)
36 in
Height
3-3/8 in
Length
13.75 in

Details

Item
Thermostat
For Use With
Ge/Hobart Grill Series: Cg700, Cg800 (Except Wendy's Drop In)
Features
3/16 in X 10 in Bulb; 5 Off-Set Horizontal Mount; Auxiliary Switch; 4 Terminals; Flat Up
Fits Brand
Hobart
Temp. Range
200° to 450° F
Type
SA

Description

Thermostat,;[ Type - Sa ] [ Temp 200-450 ] [ Bulb 3/16" X 10" ] [;Cap 36" ] [ Mount 5 Off-Set Horizontal ] ;Has Auxillary Switch. 4 Terminals.;[ Dial A1102, # 22-1088, 2-1/4", Off-450-200 Flat Up ] ;Ge/Hobart;Grill Series: Cg700, Cg800 (Except Wendy'S Drop In).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.