Zoro Homepage
This item is Discontinued.
Hobart Thermostat Sa, 3/16 X 6-7/16, 24 342228-1

Thermostat Sa, 3/16 X 6-7/16, 24 (Discontinued)

  • Mfr # 342228-1
  • Zoro # G302291295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342228-1
Zoro #
G302291295
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.50 in
Capillary Length (In.)
24 in
Length
8-5/8 in
Width
2.75 in

Details

Item
Thermostat
Features
3/16 in X 6-7/16 in Bulb; 5 Off-Set Horizontal Mount; 0.187 in Mount; Position 4 Way
Fits Brand
Hobart
Temp. Range
200° to 400° F
Material
Nickel
Type
SA
Color
Black; Silver
Finish
Nickel-Plated

Description

[ Type- Sa ] [ Temp 200-400 ] [ Bulb 3/16" X 6-7/16";Nickel ] [ Cap 24" ] [ Mount 5 Off-Set Horizontal ] ; 30A 277V Mt400F;[ Dial A251, K-107, # 22-1006 ] Black & Silver T'Stat Knob;[ 2" Dia ] [ Off-400-200] [Mount .187"] [Position 4 Way] ;Ge/Hobart;Fryer Ck711, Ck721, Ck811, Ck821.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.