Thermostat Sj, 3/16 X 11-5/8, 42

  • Mfr # 00-411506-00006

  • Zoro # G502274623


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Features
3/16 in X 11-5/8 in Bulb; Type 1 Vertical Mount; Auxiliary Switch
Fits Brand
Hobart
Capillary Length (In.)
42 in
Width
2.25 in
Temp. Range
175° to 550° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-411506-00006
Zoro #
G502274623
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
42 in
Width
2.25 in
Height
2.50 in
Length
12.50 in

Details

Item
Thermostat
Features
3/16 in X 11-5/8 in Bulb; Type 1 Vertical Mount; Auxiliary Switch
Fits Brand
Hobart
Temp. Range
175° to 550° F
Type
SJ

Description

[ Type - Sj ] [ Temp 175-550 ] [ Bulb 3/16" X 11-5/8" ];[ Cap 42" ] Type 1 Vert Mount, W/ Aux Switch.;Dial To Use = #22-1270 (T'Stat Shaft Flat Down) Or; # 22-1441 (Tstat Shaft Flat Up);Oem Previously Used Type K Style. New Ranges May Use Sj;Type. Sj Will Work With Old Ranges.;Montague Oven Vectaire: 2Ek8, 2Ek15A, Ek8, Ek15A.;Rair Oven Series Vl ( Newer Model 2000 Use Digital T/Stat);Vulcan Oven Series: E24, 36, 48, 60 W/L/Lc/Lcc Suffix,9030.;Vo004, Vo008 Old Style;Griddle Series: E24, 36, 48, 60 W/L/Lc/Lcc Suffix.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.