Zoro Homepage

Thermostat Sj, 3/16 X 11-5/8, 42

  • Mfr # 24146-1

  • Zoro # G902272984


product price: $153.99
/ea
Free Shipping & Returns

Key Features

For Use With
Montague Oven Vectaire, Rair Oven Series Vl, Vulcan Oven Series, Griddle Series
Features
3/16 in X 11-5/8 in Bulb; Type 1 Vertical Mount; Auxiliary Switch
Fits Brand
Hobart
Width
2.25 in
Length
12.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24146-1
Zoro #
G902272984
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.25 in
Length
12.50 in
Height
2.50 in
Capillary Length (In.)
42 in

Details

Item
Thermostat
For Use With
Montague Oven Vectaire, Rair Oven Series Vl, Vulcan Oven Series, Griddle Series
Features
3/16 in X 11-5/8 in Bulb; Type 1 Vertical Mount; Auxiliary Switch
Fits Brand
Hobart
Type
SJ
Temp. Range
175° to 550° F

Description

[ Type - Sj ] [ Temp 175-550 ] [ Bulb 3/16" X 11-5/8" ];[ Cap 42" ] Type 1 Vert Mount, W/ Aux Switch.;Dial To Use = #22-1270 (T'Stat Shaft Flat Down) Or; # 22-1441 (Tstat Shaft Flat Up);Oem Previously Used Type K Style. New Ranges May Use Sj;Type. Sj Will Work With Old Ranges.;Montague Oven Vectaire: 2Ek8, 2Ek15A, Ek8, Ek15A.;Rair Oven Series Vl ( Newer Model 2000 Use Digital T/Stat);Vulcan Oven Series: E24, 36, 48, 60 W/L/Lc/Lcc Suffix,9030.;Vo004, Vo008 Old Style;Griddle Series: E24, 36, 48, 60 W/L/Lc/Lcc Suffix.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.