
Thermostat Sj, 3/16 X 12-1/4, 36
Mfr # 411506-1
Zoro # G802275924
product price: $278.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Grill Series: Vr (After 11/72), Vs, Vtm
Features
Auxiliary Switch; 4 Terminals; 3/16 in X 12-1/4 in Bulb; 0.187 in Mount; 4-Way Position; Flat Left
Fits Brand
Hobart; Vulcan
Width
2 in
Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411506-1
Zoro #
G802275924
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 in
Capillary Length (In.)
36 in
Length
12 in
Height
2.50 in
Details
Item
Thermostat
For Use With
Vulcan Grill Series: Vr (After 11/72), Vs, Vtm
Features
Auxiliary Switch; 4 Terminals; 3/16 in X 12-1/4 in Bulb; 0.187 in Mount; 4-Way Position; Flat Left
Fits Brand
Hobart; Vulcan
Material
Nickel
Type
SJ
Temp. Range
300° to 700° F
Color
Black; Silver
Finish
Nickel-Plated
Description
Has Auxillary Switch, 4 Terminals.;[ Type - Sj ] [ Temp 300-700 ] ;[ Bulb 3/16" X 12-1/4" Nickel ] [ Cap 36" ] [ Mount 1 ]; [ Gen Use Dial A253, K-131, # 22-1008 Black & Silver;T'Stat Knob [ 2" Dia ] [ Off-700-300] [Mount .187"];[Position 4-Way];Vulcan Red Dial A2725, # 22-1271 Red Knob, [ 2" Dia ] ;[ Off-10-1 ] [Mount .187"] [Flat Left ] ;Vulcan Grill Series: Vr (After 11/72), Vs, Vtm.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.